Beli oil hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    55%
    Mulai

    Rp1.899.900

    HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)
    Deskripsi:
    Usage:General oil supply (light oil, kerosene, heavy oil, and lubricant)
    atribut:
    • Material: Oil-resistant NBR rubber compound
    • Working Pressure (MPa): 1.0
    • Operating Temperature Range (°C): -30 to 100
  2. Daytona Motorcycle Part Oil-Resistant Rubber Gasoline Hose (Komponen Oli/Bahan Bakar Motor)
    Mulai

    Rp159.900

    Daytona Motorcycle Part Oil-Resistant Rubber Gasoline Hose (Komponen Oli/Bahan Bakar Motor)
    atribut:
    • Accessories: Hose clip: 5 pieces
    • Length (m): 1
    • Withstanding Pressure (MPa): 1
  3. Hakkou Hanbai Hose Rubber Oil Proof (Selang Oli / Selang Karet)
    53%
    Mulai

    Rp779.900

    Hakkou Hanbai Hose Rubber Oil Proof (Selang Oli / Selang Karet)
    Deskripsi:
    -A hose excellent in oil resistance and weather resistance.-Possible to cut items support.-For general oil delivery. (diesel, kerosene, heavy oil, lubricant oil, etc.)
    atribut:
    • Working Pressure (MPa): 1
  4. Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    55%
    Mulai

    Rp2.699.900

    Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    atribut:
    • Material: Synthetic rubber (Styrene-butadiene rubber)
    • Length (m): 10
    • Inside Diameter (mm): 12.7
    • Outside Diameter (mm): 25.0
    • Working Pressure (MPa): 0.5
    • Working Temperature Range: -20 to 120degrees
    • Purpose of Use: For pressure feeding of steam.
  5. FILL-RITE Discharge Hose for Fuel & DEF Transfer Pump
    Mulai

    Rp999.900

    FILL-RITE Discharge Hose for Fuel & DEF Transfer Pump
    Deskripsi:
    Discharge hoses for fuel transfer pumps aid in moving compatible fuels stored in containers.
    atribut:
    • Agency Compliance: UL Listed
    • Hose Cover Material: Neoprene
    • UL Listed: Yes
  6. KITACO Oil Cooler Hose
    Mulai

    Rp279.900

    KITACO Oil Cooler Hose
    Deskripsi:
    Repair parts for Kitaco oil cooler
    atribut:
    • Outer Diameter (mm): 12.6
    • Inner Diameter (mm): 6.2
    • Length (cm): 100
    • Suitable For: Kitako Repair Parts
  7. Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Mulai

    Rp34.900

    Mr. Flex Steel Wire Braided Hydraulic Hose R1 Series
    Deskripsi:
    Tube: Hydrauluc oil resistant special sythetic rubberReinforcement: high tensile steel wire braidCover: Oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  8. SUR R Transmission Connector and Repair Accessories
    Mulai

    Rp3.699.900

    SUR R Transmission Connector and Repair Accessories
    atribut:
    • UNSPSC: 27121701
    • For Use With (inch): 5/16 and 3/8 Transmission Oil Cooler Lines; 52HJ26
    • Length (ft): 25
    • Material: Silicone
    • Temperature Range (°F): -65 to 350
    • Type: Automotive
  9. Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)
    Mulai

    Rp109.900

    Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)
    Deskripsi:
    Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic content
    atribut:
    • Working Pressure (psi): 250
    • Bursting Pressure (psi): 450
    • Temperature Range (°C): -40 to +100
    • Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
    • Coils (m): up to 60, Continuous Length
  10. YOKOHAMA Hose Rubber HTW Series for High Temperature Water (Selang Tahan Panas / Selang Karet)
    Mulai

    Rp389.900

    YOKOHAMA Hose Rubber HTW Series for High Temperature Water (Selang Tahan Panas / Selang Karet)
    Deskripsi:
    This hose can be easily assembled by simply inserting the hose into the metal fittings (no band tightening or crimping work is required), and can be used with water or hot water up to 120°C.
    atribut:
    • Material Inner Tube/outer Cover: Heat-resistant synthetic rubber
    • Color: Black
    • Maximum Operating Pressure (MPa): 1
    • Fluid Temperature Range (°C): 120
    • Fluid Used: Water/Hot Water
    • Recommended Ambient Temperature (°C): 5–60
    • Reinforcement Layer: Special synthetic fibers
  11. Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Mulai

    Rp20.900

    Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Deskripsi:
    A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.
    atribut:
    • Working Pressure (psi): 300
    • Bursting Pressure (psi): 900
    • Temperature Range (°C): -10 to +85
    • Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
    • Coils (m): up to 50-100, Continuous Length
  12. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    54%
    Mulai

    Rp589.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    -The inside rubber holds airtightness to fluids and the outside rubber has excellent friction resistance and aging resistance so that it can withstand crushed stones, iron scraps, etc.-Possible to cut items support.-For compressed air feeding for ci
    atribut:
    • Length: 10
    • Working Pressure: 1MPa
  13. Alba Motorcycle Part Fuel Hose (Komponen Oli/Bahan Bakar Motor)
    Mulai

    Rp199.900

    Alba Motorcycle Part Fuel Hose (Komponen Oli/Bahan Bakar Motor)
    Deskripsi:
    Two-layer structure with NBR on the inside and heat-resistant treatment on the outside. A fuel hose that protects the hose from the heat of the engine and has excellent heat resistance.- Please install under the supervision of a skilled professional technician. - The color will be black or gray depending on the lot. cannot be specified. - It cannot be installed on injection vehicles.
    atribut:
    • Material: NBR
    • Length (m): 1
    • Outer Diameter (φmm): 10
    • Manufacturer: General purpose
  14. DAYTON Discharge Hose for Fuel & DEF Transfer Pump
    Mulai

    Rp1.099.900

    DAYTON Discharge Hose for Fuel & DEF Transfer Pump
    Deskripsi:
    Discharge hoses for fuel transfer pumps aid in moving compatible fuels stored in containers.
    atribut:
    • UNSPSC: 40151532
    • Diesel Exhaust Fluid Compatible: No
    • Features: Anti-Static
    • For use with: Electric Fuel Pumps; Gravity Flow Applications
    • Hose Cover Material: Rubber
    • Hose Fitting A Type: NPT
    • Hose Fitting B Type: NPT
    • Hose Length (ft): 12
    • Hose Tube Material: Rubber
    • Includes: Discharge Hose
    • Maximum Working Pressure at 70°F (psi): 50
    • Temperature Range (°F): -22 to 130
    • Wetted Materials: Nitrile
  15. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp569.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.
    atribut:
    • Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
    • Continuous Operating Temperature (°C): -5 to 50
    • Fluid Used: air
    • Material: PVC
    • Material (Reinforcing Material): Polyester yarn
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
  16. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    52%
    Mulai

    Rp999.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.
    atribut:
    • Material: Synthetic rubber (SBR styrene butadiene rubber)
    • Length (m): 10
    • Inner Diameter (phi mm): 15.9
    • Operating Temperature Limits: -20 to 60deg C
    • Working Pressure (MPa): 1
    • Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
    • Outer Diameter d (mm): 26
    • Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
Daftar Harga oil hose Terbaru November 2026
HAKKO Oil Proof Rubber Hose (Selang Oli / Selang Karet)Rp1.899.900
Daytona Motorcycle Part Oil-Resistant Rubber Gasoline Hose (Komponen Oli/Bahan Bakar Motor)Rp159.900
WAKASA Hose, Oil CoolerRp319.900
Hakkou Hanbai Hose Rubber Oil Proof (Selang Oli / Selang Karet)Rp779.900
Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)Rp2.699.900
FILL-RITE Discharge Hose for Fuel & DEF Transfer PumpRp999.900
KITACO Oil Cooler HoseRp279.900
Mr. Flex Steel Wire Braided Hydraulic Hose R1 SeriesRp34.900
SUR R Transmission Connector and Repair AccessoriesRp3.699.900
YOKOHAMA (Yokohama Rubber) MID Oil HoseRp309.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)